Shop All Ball Valves
Legris
1/4" FNPT Nickel Brass Ball Valve Inline
Mfr # 0492 04 13
Zoro # G5007269
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Ball Material Nickel Plated Brass
- Port Full
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0492 04 13
- Zoro # G5007269
- UPC # 820099145327
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.55 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 175 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Nickel-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX7)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- LEGRIS 1/2" FNPT Nickel Brass Ball Valve Inline (0492 10 21)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- LEGRIS 3/8" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 60 00)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- LEGRIS 1/4" MNPT x Push Glass-Fill Nylon Mini Ball Valve Inline (7915 60 14)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- Legris Ball Valves