Shop All Compression Tube Fittings
Legris
12mm Compression Brass Equal Straight Union 10PK
Mfr # 0106 12 00
Zoro # G6715834
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 15/32 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0106 12 00
- Zoro # G6715834
- UPC # 820099096797
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Tube Size | 15/32 in |
Hex Size | 19 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Overall Length | 42 mm |
For Tube Outside Diameter | 12 mm |
Length | 42" |
Description
Equal Straight Union, Application Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Connector, Series Metric Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 90 SS304 ELBOW (404-003)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- ZORO SELECT Drop Coupling, 304 SS, 1 in, FNPT, Class 150 (29DC14010)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Plug (511-802HN)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- Legris Tube Fittings