Shop All Ball Valves
Legris
1/2" FNPT Nickel Brass Ball Valve Inline
Mfr # 0492 10 21
Zoro # G5007241
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Hose I.D. 1/2 in
- Max. Pressure 175 psi CWP
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0492 10 21
- Zoro # G5007241
- UPC # 820099145488
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.12 in |
Handle Height | 1.73 in |
Nominal Valve Size | 1/2 in |
Handle Length | 1.96 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 174 psi, Maximum Pressure - Steam 175 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Nickel-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- LEGRIS 3/8" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 60 00)
- NUTECH 1-1/2" FNPT Combination Strainer Valve (SV3E-150F-150F)
- LEGEND VALVE 1/2 T-2102 BALL VLV W/DRAIN-NL (101-703NL)
- Legris Valves