Shop All Cable Trays
Legrand
Wiremold Cord Channel Kit, PVC, White
Mfr # C210
Zoro # G407455691
product price: $35.45
/ea
Sold in multiples of 5 for $177.25
$177.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 12' of Cord Channel (3 sections, 4' long); 2 Flat Elbows; 1 Inside Elbow; 1 Outside Elbow; 2 Couplings; 1 T-Fitting
- Product Line Wiremold
- Type Raceway
- Application Sector Residential
- Standard Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # C210
- Zoro # G407455691
- UPC # 86698880490
- Country of Origin United States
- Category Cable Trays
Details
Features | 12' of Cord Channel (3 sections, 4' long); 2 Flat Elbows; 1 Inside Elbow; 1 Outside Elbow; 2 Couplings; 1 T-Fitting |
Product Line | Wiremold |
Type | Raceway |
Application Sector | Residential |
Standard | Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Description
One each 12 ft of cord channel 3 sections, 4 ft L, inside elbow, outside elbow, Tfitting, 2 each flat elbows and couplings included
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 6.3A, 250V AC, 5 PK (67244)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- LEGRAND Wiremold Starter Box, 1 Gang, Metal, Ivory, Wall Mounting (B5)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- Legrand Cable Trays