Shop All Electrical Raceways
Legrand
Wire Clip, White, Steel, Clips
Mfr # G3000WC
Zoro # G1629713
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color White
- Material Steel
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3000WC
- Zoro # G1629713
- UPC # 786776085266
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 in |
Width | 2.75 in |
Height | 0.125 in |
Length (Straight Wireway) | 1 in |
Overall Length | 1 in |
Overall Width | 2 3/4 in |
Width (In.) | 2.75 |
Length (In.) | 1 |
Height (In.) | 0.125 |
For Raceway Height | 1 1/2 in |
Overall Height | 1/4 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
For Raceway Width | 2 3/4 in |
Depth | 0.98" |
Description
Wire Clip, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color White, Number of Channels 1, Compatible with Product Type 3000 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Height 1/4 in, Overall Length 1 in, Overall Width 2 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- LEGRAND Raceway, Series CableSmart, 8 ft., Ivory (40N2B08V)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- Legrand Electrical Raceways