Shop All Raceway Fittings
Legrand
Wire Clip, Ivory, PVC, Clips
Mfr # 400WC
Zoro # G0372915
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With 400 Raceways
- Material Non-Metallic
- Includes (1) Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 400WC
- Zoro # G0372915
- UPC # 786776050523
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1/2 in |
Length (Straight Wireway) | 0.5 in |
Overall Width | 1/2 in |
For Raceway Height | 1/2 in |
Raceway Height | 1/2 in |
Raceway Width | 1 in |
For Raceway Width x Height | 7/8 in x 7/16 in |
Overall Length | 1/2 in |
For Raceway Width | 1 in |
Length (In.) | 1/2 |
Description
Wire Clip, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Length 1/2 in, Overall Width 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- Legrand Raceway Fittings