Shop All Raceway Fittings
Legrand
Wire Clip, Ivory, PVC, Clips
Mfr # 2300WC
Zoro # G0557094
original price:
$1.15
13% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With 2300 Raceways
- Material Non-Metallic
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2300WC
- Zoro # G0557094
- UPC # 078677605057
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Length (Straight Wireway) | 1 in |
Overall Length | 1 in |
For Raceway Width | 2 1/4 in |
Length (In.) | 1 |
Overall Width | 1 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
For Raceway Height | 3/4 in |
Raceway Height | 3/4 in |
Raceway Width | 2 1/4 in |
Description
Wire Clip, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Length 1 in, Overall Width 1 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXEXX)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- Legrand Raceways