Shop All Watertight Devices
Legrand
Watertight Locking Connector 20A 3 Poles
Mfr # 27W08
Zoro # G7766319
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Amps 20
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 27W08
- Zoro # G7766319
- UPC # 785007033533
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.475 in to 0.720 in |
Outside Diameter | 0.625 in |
Maximum Wire Size | 10 AWG |
Overall Length | 4.03 in |
Minimum Wire Size | 14 AWG |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Moisture Resistant, Oil and Grease Resistant, Weather Resistant, Shrouded No, Voltage Rating 125V AC, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass (SF2925)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2E)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- LEGRAND Watertight Flanged Locking Inlet, Gray (WPG2)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47BK)
- Legrand Watertight Devices