Shop All Watertight Devices
Legrand
Watertight Flanged Locking Inlet, Gray
Mfr # WPG2
Zoro # G7334181
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrouded / Non-Shrouded Non-Shrouded
- Wiring Style Hinged
- Mounting Type Surface Mount
- Number of Wires 0
- Number of Poles None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # WPG2
- Zoro # G7334181
- UPC # 00785007065329
- Country of Origin Mexico
- Category Watertight Devices
Dimensions
Outside Diameter | 2.32 in |
Details
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Hinged |
Mounting Type | Surface Mount |
Number of Wires | 0 |
Number of Poles | None |
Grade | Industrial |
Color | Gray |
NEMA Configuration | Non-NEMA |
Item | Watertight Flanged Locking Inlet Cover |
Standards | CSA Certified, cULus Listed, UL Listed |
Material | Polycarbonate |
Product Type | Weatherproof Cover |
Resistance Properties | Weather Resistant |
Description
Watertight Flanged Locking Inlet Cover, Material Polycarbonate, Product Type Weatherproof Cover, Resistance Properties Weather Resistant, Standards CSA Certified, cULus Listed, UL Listed, Color Gray, Outside Diameter 2.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- LEGRAND Watertight Locking Connector 20A 3 Poles (27W08)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R (HBL29W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- Legrand Watertight Devices