Shop All Wall Switches
Legrand
Wall Switch, 3-Way Switch Type, 20A
Mfr # PS20AC3W
Zoro # G7766361
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PS20AC3W
- Zoro # G7766361
- UPC # 785007195446
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Switch Depth | 1.1 in |
Switch Height | 2.2 in |
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Description
Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 498/20, WD-1, WD-6, Strap Material Nickel-Plated Brass, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- HAMMOND Door Clamps -1414 Series, 2-Count (1481C14)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- WESTEK Twist Lock Light Control (LC120BC-4)
- Legrand Wall Switches