Shop All Wall Switches
Legrand
Wall Switch, 3-Way Switch Type, 20A
Mfr # PS20AC3I
Zoro # G7766431
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PS20AC3I
- Zoro # G7766431
- UPC # 785007195408
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Switch Height | 2.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Switch Depth | 1.1 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 498/20, WD-1, WD-6, Strap Material Nickel-Plated Brass, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- Legrand Wall Switches