Shop All Wall Switches
Legrand
Wall Switch, 1-Pole Switch Type, 20A
Mfr # PS20AC1W
Zoro # G7766389
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS20AC1W
- Zoro # G7766389
- UPC # 785007237306
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Switch Height | 2.2 in |
Overall Width | 1.3 in |
Switch Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Wire Size | 4 |
Description
Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 498/20, WD-1, WD-6, Strap Material Nickel-Plated Brass, Switch Style Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- LEGRAND Wall Switch, 2-Pole, Side Wiring, Black (1256L)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- ZORO SELECT Wall Switch, 20A, Red, 4-Way Type, Toggle (4904BRED)
- Legrand Lighting Controls