Shop All Wall Switches
Legrand
Wall Switch, 1-Pole Switch Type, 20A
Mfr # PS20AC1I
Zoro # G7766407
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PS20AC1I
- Zoro # G7766407
- UPC # 785007196627
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Switch Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Switch Height | 2.2 in |
Overall Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 498/20, WD-1, WD-6, Strap Material Nickel-Plated Brass, Switch Style Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- Legrand Wall Switches