Shop All Wall Switches
Legrand
Wall Switch, 1-Pole Switch Type, 15A
Mfr # PS15AC1L
Zoro # G7766285
original price:
$15.15
5% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Locking
- Amps AC 15 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PS15AC1L
- Zoro # G7766285
- UPC # 785007195590
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Switch Height | 2.2 in |
Switch Depth | 1.1 in |
Description
Wall Switch, Color Gray, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 20, WD-1, WD-6, Strap Material Nickel-Plated Brass, Switch Style Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- POWER FIRST Lighted Extension Cord, 12 AWG, 25 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP6)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- LEGRAND Wall Switch, 2-Pole, Side Wiring, Black (1256L)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- ZORO SELECT Wall Switch, Ivory, 20A, 1-Pole Switch (4901GLI)
- Legrand Lighting Controls