Shop All Wall Plates
Legrand
Wall Plate 1G Despard 2Hole Iv
Mfr # K2I
Zoro # G506887089
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Application Sector Residential/Commercial
- Cutout For Use with Despard Devices
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # K2I
- Zoro # G506887089
- UPC # 785007530056
- Country of Origin Mexico
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Ivory |
Application Sector | Residential/Commercial |
Cutout | For Use with Despard Devices |
Thickness | 0.07 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- Legrand Wall Plates