Shop All Duplex Straight Blade Receptacles
Legrand
USB Charger Recept, 15 A, Drk Brz, Type A/C
Mfr # R26USBACDBCCV4
Zoro # G8038957
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # R26USBACDBCCV4
- Zoro # G8038957
- UPC # 785007181319
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Description
USB Charger Receptacle, Current Rating 15 A, Housing Color Dark Bronze, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade General Use, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO6)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- Legrand Duplex Straight Blade Receptacles