Shop All Raceway Fitting Accessories
Legrand
Twin Cover Device Bracket, White
Mfr # 40N2F31WH
Zoro # G1292024
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Series CableSmart 40N2
- Color White
- Material PVC
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2F31WH
- Zoro # G1292024
- UPC # 786776136678
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 5 1/4 in |
Width | 2 3/16 in |
Height | 3/4 in |
Length (Straight Wireway) | 5.25 in |
Height (In.) | 0.75 |
Length (In.) | 5.25 |
For Raceway Width | 4 in |
For Raceway Height | 2 in |
Width (In.) | 2.187 |
For Raceway Width x Height | 2 in x 4 in |
Description
Twin Cover Device Bracket, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Material PVC, Height 3/4 in, Length 5 1/4 in, Width 2 3/16 in, Color White, For Use With CableSmart 40N2 Raceways, Features Used for Power or Communications Devices in a Single Compartment, Standards PEP, RoHS, For Raceway Height 2 in, For Raceway Width 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- Legrand Raceways