Shop All Raceway Fitting Accessories
Legrand
Twin Cover Device Bracket, Ivory
Mfr # 40N2F31V
Zoro # G0750066
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Series CableSmart 40N2
- Color Ivory
- Material PVC
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2F31V
- Zoro # G0750066
- UPC # 786776136661
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 5 1/4 in |
Width | 2 3/16 in |
Height | 3/4 in |
Length (Straight Wireway) | 5.25 in |
For Raceway Height | 2 in |
Width (In.) | 2.187 |
Length (In.) | 5.25 |
For Raceway Width x Height | 2 in x 4 in |
For Raceway Width | 4 in |
Height (In.) | 0.75 |
Description
Twin Cover Device Bracket, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Material PVC, Height 3/4 in, Length 5 1/4 in, Width 2 3/16 in, Color Ivory, For Use With CableSmart 40N2 Raceways, Features Used for Power or Communications Devices in a Single Compartment, Standards PEP, RoHS, For Raceway Height 2 in, For Raceway Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- KABLE KONTROL Reinforced Wall Support Bracket - 8" Wide (KK-RFB-8-EZ)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- Legrand Raceways