Shop All Single Pole Devices
Legrand
Triple Connector, 3R Nema, 16 Series, White
Mfr # PS3FW
Zoro # G7484200
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC/DC 300AC/400DC
- NEMA Rating 3R
- Single Pole Device Style Taper Nose
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS3FW
- Zoro # G7484200
- Country of Origin Mexico
- Category Single Pole Devices
Details
Item | Triple Connector |
Series | 16 |
Amps AC/DC | 300AC/400DC |
NEMA Rating | 3R |
Single Pole Device Style | Taper Nose |
Color | White |
Material | Thermoplastic Elastomer |
Standards | cCSAus |
Mounting | Protective caps adapters |
Product Type | 3-Fer |
Compatible with Series | 16 |
Housing Color | White |
Housing Material | Thermoplastic Elastomer |
Current Rating | 300 A, 400 A |
NEMA Enclosure Rating | 3R |
Description
Triple Connector, Current Rating 300 A, 400 A, Housing Color White, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 3R, Product Type 3-Fer, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Legrand Single Pole Devices