Shop All Single Pole Devices
Legrand
Triple Connector, 3R Nema, 16 Series, Gray
Mfr # PS3FG
Zoro # G7473256
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC/DC 300AC/400DC
- NEMA Rating 3R
- Single Pole Device Style Taper Nose
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS3FG
- Zoro # G7473256
- Country of Origin Mexico
- Category Single Pole Devices
Details
Item | Triple Connector |
Series | 16 |
Amps AC/DC | 300AC/400DC |
NEMA Rating | 3R |
Single Pole Device Style | Taper Nose |
Color | Gray |
Material | Thermoplastic Elastomer |
Standards | cCSAus |
Mounting | Protective caps adapters |
Product Type | 3-Fer |
Housing Material | Thermoplastic Elastomer |
NEMA Enclosure Rating | 3R |
Compatible with Series | 16 |
Current Rating | 300 A, 400 A |
Housing Color | Green |
Description
Triple Connector, Current Rating 300 A, 400 A, Housing Color Green, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 3R, Product Type 3-Fer, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- Legrand Single Pole Devices