Shop All Single Pole Devices
Legrand
Triple Connector, 3R Nema, 16 Series, Black
Mfr # PS3FBL
Zoro # G7479775
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC/DC 300AC/400DC
- NEMA Rating 3R
- Single Pole Device Style Taper Nose
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS3FBL
- Zoro # G7479775
- Country of Origin Mexico
- Category Single Pole Devices
Details
Item | Triple Connector |
Series | 16 |
Amps AC/DC | 300AC/400DC |
NEMA Rating | 3R |
Single Pole Device Style | Taper Nose |
Color | Black |
Material | Thermoplastic Elastomer |
Standards | cCSAus |
Mounting | Protective caps adapters |
Product Type | 3-Fer |
NEMA Enclosure Rating | 3R |
Housing Color | Blue |
Current Rating | 300 A, 400 A |
Compatible with Series | 16 |
Housing Material | Thermoplastic Elastomer |
Description
Triple Connector, Current Rating 300 A, 400 A, Housing Color Blue, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 3R, Product Type 3-Fer, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- Legrand Single Pole Devices