Shop All Wall Plates
Legrand
Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver
Mfr # SS2
Zoro # G7766370
original price:
$4.09
4% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size 4-1/2"H x 4.56"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # SS2
- Zoro # G7766370
- UPC # 785007129021
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4.56"W |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Width | 4.6 in |
Description
Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Corrosion Resistant, Finish Brushed, For Switch Type Toggle, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.6 in, Standards UL Listed, Wall Plate Type Toggle, Features Protective Film Helps to Prevent Scratches and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- Legrand Lighting Controls