Shop All Electrical Raceways
Legrand
Tee, Ivory, Tees
Mfr # PN03F15V
Zoro # G1077106
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN03
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03F15V
- Zoro # G1077106
- UPC # 078677601523
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 1/4 in |
Width | 2 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 2.68 in |
Overall Height | 1/2 in |
For Raceway Width x Height | 13/16 in x 1/2 in |
For Raceway Height | 1/2 in |
Overall Width | 2 3/4 in |
Width (In.) | 4.31 |
For Raceway Width | 3/4 in |
Height (In.) | 0.5 |
Overall Length | 4 1/4 in |
Length (In.) | 2.68 |
Bend Radius | 1 in |
Description
Tee, Series PN03, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 1/2 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN03 Raceways, Includes (1) Tee, Overall Height 1/2 in, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN05A1EAA-R63/C)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- LEGRAND Device Box, 1 Gang, Steel (V2448)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- Legrand Electrical Raceways