Shop All Electrical Raceways
Legrand
Tee, Ivory, Steel, Tees
Mfr # V5715
Zoro # G2218492
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500, 700
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5715
- Zoro # G2218492
- UPC # 786776070309
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 1/2 in |
Width | 1 in |
Height | 2 1/2 in |
Length (Straight Wireway) | 2.5 in |
For Raceway Height | 3/4 in |
Width (In.) | 0.87 |
For Raceway Width x Height | 3/4 in x 21/32 in |
For Raceway Width | 3/4 in |
Overall Height | 2 1/2 in |
Height (In.) | 2.5 |
Overall Length | 2 1/2 in |
Overall Width | 1 in |
Length (In.) | 2.5 |
Description
Tee, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 500 Raceways, 700 Raceways, Includes (1) Tee, Overall Height 2 1/2 in, Overall Length 2 1/2 in, Overall Width 1 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- Legrand Electrical Raceways