Shop All Raceway Fittings
Legrand
Tee, Ivory, PVC, 800 Series, Tees
Mfr # 815
Zoro # G2797392
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Type Raceway
- Color Ivory
- For Use With 800 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 815
- Zoro # G2797392
- UPC # 786776099744
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Length | 4 1/4 in |
Width (In.) | 2-3/4 |
Length (In.) | 4-1/8 |
Length (Straight Wireway) | 4.125 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
For Raceway Height | 1/2 in |
Overall Width | 2 3/4 in |
Raceway Width | 1 1/4 in |
Overall Length | 4 1/4 in |
Description
Tee, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Features For Branching of Raceway Running at Right Angles, Includes (1) Tee, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- Legrand Raceway Fittings