Shop All Wall Plates
Legrand
Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon
Mfr # TR5262WSP
Zoro # G7334017
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Size 3.82"H x 1-3/4"Wx 1.225"D
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # TR5262WSP
- Zoro # G7334017
- UPC # 00785007019261
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.82"H x 1-3/4"Wx 1.225"D |
Face Plate Height | 2.8 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards cULus Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Surge Protection Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- Legrand Wall Plates