Shop All Duplex Straight Blade Receptacles
Legrand
Tamper Resistant Decorator Duplex Outlet WUsb Charger 31A 15A Amp 125VAc Receptacle, TR5262USBW
Mfr # TR5262USB-W
Zoro # G408373765
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V-AC
- Current 15 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # TR5262USB-W
- Zoro # G408373765
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Voltage | 125 V-AC |
Current | 15 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220HID)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- Legrand Straight Blade Devices