Shop All Electrical Raceways
Legrand
Support Clip, Ivory, Steel, Clips
Mfr # V3003
Zoro # G2651862
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V3003
- Zoro # G2651862
- UPC # 786776189490
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 3/4 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 2.81 in |
Height (In.) | 0.5 |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Overall Width | 3/4 in |
Overall Length | 2 3/4 in |
Width (In.) | 0.75 |
For Raceway Width | 2 3/4 in |
For Raceway Height | 1 1/2 in |
Length (In.) | 2.81 |
Overall Height | 1/2 in |
Description
Support Clip, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features Includes Set Screw for Locking to Raceway, Mounts with #8 Flat Head Fastener, Includes (1) Set Screw, Overall Height 1/2 in, Overall Length 2 3/4 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- Legrand Raceways