Shop All Electrical Raceways
Legrand
Support Clip, Gray, Steel, Clips
Mfr # G3003
Zoro # G1645612
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3003
- Zoro # G1645612
- UPC # 786776085327
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 3/4 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 2.81 in |
For Raceway Width | 2 3/4 in |
Height (In.) | 0.5 |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Width (In.) | 0.75 |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Overall Length | 2 3/4 in |
For Raceway Height | 1 1/2 in |
Length (In.) | 2.81 |
Depth | 0.75" |
Description
Support Clip, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features Includes Set Screw for Locking to Raceway, Mounts with #8 Flat Head Fastener, Includes (1) Set Screw, Overall Height 1/2 in, Overall Length 2 3/4 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C01A)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- LEGRAND Device Plate, Steel, 6000 Series, Plates (V6007C-1)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- Legrand Electrical Raceways