Shop All Extension Cords
Legrand
Strip Power Cir Brkr 6Out 40In
Mfr # PM36C
Zoro # G206900880
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number Of Outlets 6
- Product Series Plugmold
- Overall Dimensions (US) 40" L x 1 9/32" W x 3/4" H
- Cord Length US 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PM36C
- Zoro # G206900880
- UPC # 86698861048
- Country of Origin China
- Category Extension Cords
Dimensions
Overall Dimensions (US) | 40" L x 1 9/32" W x 3/4" H |
Cord Length US | 6' |
Details
Material | Steel |
Number Of Outlets | 6 |
Product Series | Plugmold |
Amps | 15A |
Volts | 125V |
Installation Location | On-wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- VIRTUAL 02207ME 25 ft. Orange Round Vinyl Extension Cord (VI2670417)
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- POWERZONE Cord Fab Black 16/2 Spt-2 9Ft (ORFC922609)
- POWERZONE Cord Ext Otd Org 16/2 100Ft (OR481635)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- Legrand Extension Cords