Shop All Straight Blade Connectors
Legrand
Straight Blade Connector, 20A, 125VAC
Mfr # PS5369XHG
Zoro # G7766416
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS5369XHG
- Zoro # G7766416
- UPC # 785007236804
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.23 in |
For Maximum Cable Diameter | 0.72 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Clear, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Horsepower Rating 1 hp, Housing Material Nylon, IP Rating Not Rated, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0502AAA-R63/C)
- LEGRAND Ground Monitoring Connector, 6-15R, 15A (PS5669XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- Legrand Straight Blade Connectors