Shop All Straight Blade Connectors
Legrand
Straight Blade Connector, 15A, 125VAC
Mfr # PS5269XHG
Zoro # G7766440
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS5269XHG
- Zoro # G7766440
- UPC # 785007237290
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.23 in |
For Maximum Cable Diameter | 0.72 in |
Maximum Wire Size | 1/0 AWG |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Clear, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Horsepower Rating 1/2 hp, Housing Material Nylon, IP Rating Not Rated, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- LEGRAND Ground Monitoring Connector, 6-15R, 15A (PS5669XGCM)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- Legrand Straight Blade Connectors