Shop All Raceway Fittings
Legrand
Single Round Opening, Ivory
Mfr # V4047AX
Zoro # G1403044
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V4047AX
- Zoro # G1403044
- UPC # 786776050844
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/8 in |
For Raceway Width | 7/8 in |
Raceway Height | 7/16 in |
For Raceway Height | 7/16 in |
Raceway Width | 7/8 in |
Length | 5 1/8 in |
For Raceway Width x Height | 7/8 in x 7/16 in |
Height (In.) | 5-1/8 |
Width (In.) | 4-3/4 |
Overall Height | 5 1/8 in |
Overall Length | 5 1/8 in |
Overall Width | 4 3/4 in |
Description
Single Round Opening, Series 4000, For Raceway Width x Height 7/8 in x 7/16 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 5 1/8 in, Length 5 1/8 in, Width 4 3/4 in, Backing -, Color Ivory, For Use With 4000 Raceways, Features For Straight Blade And Single Locking Receptacles, Two-Gang Overlapping Cover Single Round Opening, Includes -, Mounting Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- ABB 1SVR405601R1000, CR-P024DC2 PLUGGABLE INTERFACE REL., PK 10 (1SVR405601R1000)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- LEGRAND Tee, White, Tees (40N2F15WH)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- Legrand Raceways