Shop All Raceway Fittings
Legrand
Single Round Opening, Gray
Mfr # G4047AX
Zoro # G1965537
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Mounting Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G4047AX
- Zoro # G1965537
- UPC # 786776050707
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/8 in |
Width (In.) | 4-3/4 |
Height (In.) | 5-1/8 |
Overall Height | 5 1/8 in |
Overall Width | 4 3/4 in |
Description
Single Round Opening, Series 4000, Number of Channels 1, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Backing -, Color Gray, For Use With 4000 Raceways, Features For Straight Blade And Single Locking Receptacles, Two-Gang Overlapping Cover Single Round Opening, Includes -, Mounting Snap On, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- Legrand Raceways