Shop All Raceway Fitting Accessories
Legrand
Single Receptacle Cover, Ivory
Mfr # V3027AE
Zoro # G2967596
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Type Raceway
- Finish Unfinished
- Series 3000
- Cover Type Snap On; Latching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V3027AE
- Zoro # G2967596
- UPC # 786776105391
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 4.5 in |
Mounting Hole Diameter | 1 7/16 in |
For Raceway Height | 1 1/2 in |
For Raceway Width x Height | 2 3/4 in x 1 1/2 in |
Length (In.) | 4.5 |
For Raceway Width | 2 3/4 in |
Height (In.) | 1.5 |
Width (In.) | 2.75 |
Hole Dia. (In.) | 1.38 to 1.40 |
Overall Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Overall Height | 1 1/2 in |
Description
Single Receptacle Cover, Series 3000, For Raceway Width x Height 2 3/4 in x 1 1/2 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1 1/2 in, Length 4 1/2 in, Width 2 3/4 in, Color Ivory, For Use With 3000 Raceways, Features For Installing of Commercially Straight Blade and Locking Single Receptacle, Includes G3007C Device Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- Legrand Raceway Fitting Accessories