Shop All Raceway Fitting Accessories
Legrand
Single Receptacle Cover, Gray
Mfr # G3033JE
Zoro # G1438902
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Type Raceway
- Finish Unfinished
- Cover Type Snap On; Latching
- Series 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3033JE
- Zoro # G1438902
- UPC # 786776088687
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 4.5 in |
For Raceway Height | 1 1/2 in |
Height (In.) | 1.5 |
Mounting Hole Diameter | 1 5/8 in |
For Raceway Width | 2 3/4 in |
For Raceway Width x Height | 2 3/4 in x 1 1/2 in |
Length (In.) | 4.5 |
Hole Dia. (In.) | 1.56 to 1.57 |
Width (In.) | 2.75 |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 1 1/2 in |
Description
Single Receptacle Cover, Series 3000, For Raceway Width x Height 2 3/4 in x 1 1/2 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1 1/2 in, Length 4 1/2 in, Width 2 3/4 in, Color Gray, For Use With 3000 Raceways, Features For Installing of Commercially Straight Blade and Locking Single Receptacle, Includes G3007C Device Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- ABB 1-1/2 in. OFFSET NIPPLE (02-51524)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- Legrand Raceway Fitting Accessories