Shop All Electrical Boxes
Legrand
Shallow Device Box, Gang, 1 Gang, Steel
Mfr # V5747
Zoro # G2794547
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 500, 700
- Number of Gangs 1
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5747
- Zoro # G2794547
- UPC # 786776070521
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 2.87 in |
Height | 3 in |
Length (Straight Wireway) | 4.62 in |
Width (In.) | 2.87 |
Length (In.) | 4 3/4 in |
Overall Depth | 1 1/2 in |
Height (In.) | 3 in |
Overall Length | 4 3/4 in |
Overall Height | 3 in |
Product Depth US | 1.5 in |
Product Height US | 3.0 in |
Product Width US | 4.75 in |
Description
Shallow Device Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Knockouts (2) 1/2 in Trade Size, Color Ivory, Height (In.) 3 in, Length (In.) 4 3/4 in, Width (In.) 2.87, For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND Tee, White, Tees (40N2F15WH)
- Legrand Electrical Boxes