Shop All Raceway Fittings
Legrand
Seam Clip, Ivory, Steel, Clips
Mfr # DS4006-DV
Zoro # G3346427
product price: $21.69
/ea
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With DS4000 Raceways
- Material Steel
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # DS4006-DV
- Zoro # G3346427
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 6 in |
Height | 2 1/4 in |
Width | 1 in |
Length (Straight Wireway) | 5.9 in |
Width (In.) | 1 |
Overall Length | 6 in |
Height (In.) | 2.15 |
Length (In.) | 5.9 |
Overall Height | 2 1/4 in |
Overall Width | 1 in |
Description
Seam Clip, Series DS-4000, Material Steel, Color Ivory, Number of Channels 2, Backing -, Compatible with Product Type DS4000 Raceways, Features Covers Seam Where Two Sections of DS4000C Come Together, Includes -, Overall Height 2 1/4 in, Overall Length 6 in, Overall Width 1 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2433ST)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 12 (F0626-12)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- LEGRAND Tee, White, Tees (40N2F15WH)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- GARDNER BENDER Split Flex Tubing, Raceway, 3/4"x6 ft., Wht (FLX-3406W)
- Legrand Raceways