Shop All Raceway Fittings
Legrand
Seam Clip, Gray, Steel, Clips
Mfr # DS4006-DG
Zoro # G0376083
product price: $18.05
/ea
Sold in multiples of 5 for $90.25
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Gray
- For Use With DS4000 Raceways
- Material Steel
- Number of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # DS4006-DG
- Zoro # G0376083
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 in |
Length | 6 in |
Height | 2 1/4 in |
Length (Straight Wireway) | 5.9 in |
Overall Width | 1 in |
Length (In.) | 5.9 |
Overall Height | 2 1/4 in |
Height (In.) | 2.15 |
Width (In.) | 1 |
Overall Length | 6 in |
Description
Seam Clip, Series DS-4000, Material Steel, Color Gray, Number of Channels 2, Backing -, Compatible with Product Type DS4000 Raceways, Features Covers Seam Where Two Sections of DS4000C Come Together, Includes -, Overall Height 2 1/4 in, Overall Length 6 in, Overall Width 1 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- Legrand Raceways