Shop All Raceway Fittings
Legrand
Round Fan Box, Ivory, Steel, Boxes
Mfr # V5738AF
Zoro # G1178344
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5738AF
- Zoro # G1178344
- UPC # 078677653645
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 5 1/2 in |
Width | 5.5 in |
Length | 5 1/2 in |
Overall Depth | 1 1/8 in |
Length (In.) | 5 1/2 in |
Height (In.) | 5 1/2 in |
Width (In.) | 5.5 Dia. |
Overall Length | 5 1/2 in |
Overall Height | 5 1/2 in |
Product Height US | 5.5 in |
Product Depth US | 1.13 in |
Product Width US | 5.5 in |
Description
Round Fan Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Round, Cover Closure Screw On, Knockouts (4) 1/2 in Trade Size, Color Ivory, Height (In.) 5 1/2 in, Length (In.) 5 1/2 in, Width (In.) 5.5 Dia., For Use With 500 Raceways, 700 Raceways, Features Fan Rated, Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (2311)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- LEGRAND Divided Entrance End, White (40N2F21WH)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- Legrand Raceway Fittings