Shop All Voice & Data Jacks
Legrand
Rj45 (8P8C) Coupler Keystone Insert Module - Ivory
Mfr # 03674
Zoro # G0262916
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Type Modules, Keystone, Wall Plate Insert
- Application Sector Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 03674
- Zoro # G0262916
- UPC # 757120036746
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Ivory |
Type | Modules, Keystone, Wall Plate Insert |
Application Sector | Commercial, Industrial |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- CANTEX Cement, Low VOC, 16 Oz, Clear (7210602)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- Legrand Voice & Data Jacks