Shop All Raceway Fittings
Legrand
RJ11/RJ45 Cover, Ivory, Covers
Mfr # 5507RJ
Zoro # G0293501
original price:
$5.22
20% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Type Raceway
- Color Ivory
- For Use With 40N2 Wall Source Box Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 5507RJ
- Zoro # G0293501
- UPC # 786776036916
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 7/8 in |
Length | 4 1/2 in |
Length (In.) | 4 1/2 in |
Width (In.) | 1 7/8 in |
Length (Straight Wireway) | 4.25 in |
Raceway Width | 4 in |
Raceway Height | 2 in |
For Raceway Width | 4 in |
For Raceway Width x Height | 4 in x 2 in |
For Raceway Height | 2 in |
Description
RJ11/RJ45 Cover, For Raceway Width x Height 4 in x 2 in, Series CableSmart 40N2, Material of Construction Non-Metallic, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 1 7/8 in, For Use With 40N2 Wall Source Box Raceways, Features For Mounting One or Two Keystone Device Modules, Has One Opening and One Knockout, Standards File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC and Meets Section 12-600 of CEC, UL and cUL Listed, For Raceway Height 2 in, For Raceway Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- Legrand Raceway Fittings