Shop All Raceway Fittings
Legrand
Reducer Adapter, Ivory, Adapters
Mfr # PN153RV
Zoro # G2190404
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Type Raceway
- Color Ivory
- For Use With PN05 Raceways, PN10 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN153RV
- Zoro # G2190404
- UPC # 786776016314
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Height | 3/4 in |
Width | 1 3/4 in |
Length (In.) | 1 |
Height (In.) | 0.812 |
Width (In.) | 1.687 |
Length (Straight Wireway) | 1 in |
Overall Height | 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 1 in |
Description
Reducer Adapter, Series PN03, PN05, PN10, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type PN03 Raceways, PN05 Raceways, PN10 Raceways, Overall Height 3/4 in, Overall Length 1 in, Overall Width 1 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- Legrand Raceways