Shop All Single Straight Blade Receptacles
Legrand
Recpt Sngl Despard 15A 250V Iv
Mfr # 1433
Zoro # G606890569
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Special Features 3Wire grounding, installed in end opening of strap w/ ground lead
- Voltage 125.0 V
- Application Sector Commercial
- Standard UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 1433
- Zoro # G606890569
- UPC # 785007143300
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | 10-14Awg |
Details
Color | Ivory |
Special Features | 3Wire grounding, installed in end opening of strap w/ ground lead |
Voltage | 125.0 V |
Application Sector | Commercial |
Standard | UL 498 |
Number Of Poles | Single Pole |
Number Of Wires | 3 |
Amperage | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO43V02)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (3232TRWRGRY)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- Legrand Single Straight Blade Receptacles