Shop All Duplex Straight Blade Receptacles
Legrand
Receptacle, Straight Blade, 20A, NEMA 5-20R
Mfr # TR26352RLA
Zoro # G4425218
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial, Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # TR26352RLA
- Zoro # G4425218
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.91 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.37 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Light Almond, Housing Material Nylon (Face), Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards CSA Certified C22.2 No. 42, CSA Certified LR16063, NEMA WD-1 and WD-6, UL 498, UL E140596, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A362410LP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- Legrand Duplex Straight Blade Receptacles