Shop All Duplex Straight Blade Receptacles
Legrand
Receptacle, Straight Blade, 15A, NEMA 5-15R
Mfr # 885TRW
Zoro # G8036543
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 885TRW
- Zoro # G8036543
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.6 in |
Mount Hole Center-to-Center Height | 3.2 in |
Height (U S) | 3.812" |
Width (U S) | 1.29" |
Depth (U S) | 1" |
Description
Receptacle, Connection Orientation Straight, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards cULus Listed, UL 498, Voltage Rating 125V AC, Wire Connection Type Push In, Wiring Method Back, Side, AFCI No, Surge Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- Legrand Straight Blade Devices