Shop All Electrical Raceways
Legrand
Raceway, Series Eclipse PN05, 8 ft., Ivory
Mfr # PN05L08V
Zoro # G2727051
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Mounting Style Adhesive
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN05L08V
- Zoro # G2727051
- UPC # 786776015836
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 1 1/8 in |
Height | 5/8 in |
Length (Straight Wireway) | 8 ft |
Height (In.) | 0.625 |
Width (In.) | 1.125 |
Length (In.) | 96 |
Description
Raceway, Series PN05, Mounting Style Adhesive, Width 1 1/8 in, Height 5/8 in, Length 96 in, Cover Type Snap On, Material Non-Metallic, Color Ivory, Number of Channels 1, Connector Type Drop Ceiling, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A20P16AL)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- Legrand Raceways