Shop All Electrical Raceways
Legrand
Raceway, Series Eclipse PN03, 8 ft., Ivory
Mfr # PN03L08V
Zoro # G1025823
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN03
- Color Ivory
- Mounting Style Adhesive
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03L08V
- Zoro # G1025823
- UPC # 786776015430
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 13/16 in |
Height | 1/2 in |
Length (Straight Wireway) | 8 ft |
Width (In.) | 0.812 |
Length (In.) | 96 |
Height (In.) | 0.5 |
Description
Raceway, Series PN03, Mounting Style Adhesive, Width 13/16 in, Height 1/2 in, Length 96 in, Cover Type Snap On, Material Non-Metallic, Color Ivory, Number of Channels 1, Connector Type Drop Ceiling, Standards PEP, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Cover Clip, Ivory, PVC, 40N2 Series, Clips (40N2F06V)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- Legrand Electrical Raceways