Shop All Electrical Raceways
Legrand
Raceway, Series CableSmart, 8 ft., White
Mfr # 40N2B08WH
Zoro # G1172342
product price: $45.19
/ea
$45.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series CableSmart 40N2
- Color White
- Mounting Style Screw On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2B08WH
- Zoro # G1172342
- UPC # 786776136340
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 8 ft |
Width (In.) | 4 |
Length (In.) | 96 |
Height (In.) | 2 |
Description
Raceway, Series CableSmart 40N2, Mounting Style Screw On, Width 4 in, Height 2 in, Length 96 in, Cover Type Not Included, Material Non-Metallic, Color White, Number of Channels 2, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- Legrand Electrical Raceways