Shop All Electrical Raceways
Legrand
Raceway, Series CableSmart, 8 ft., Ivory
Mfr # 40N2B08V
Zoro # G2806885
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series CableSmart 40N2
- Color Ivory
- Mounting Style Screw On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2B08V
- Zoro # G2806885
- UPC # 786776136333
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 8 ft |
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 96 |
Description
Raceway, Series CableSmart 40N2, Mounting Style Screw On, Width 4 in, Height 2 in, Length 96 in, Material Non-Metallic, Color Ivory, Number of Channels 2, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- Legrand Electrical Raceways